Shop All Straight Blade Plugs
Leviton
Electrical Plugs Wh Plug Hg 2Po 3Wi 6-20P 20A250V
Mfr # 8456-V
Zoro # G3844024
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Wires 3
- Number of Poles 2
- NEMA Rating 6-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8456-V
- Zoro # G3844024
- UPC # 78477055212
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Width | 3 in |
Height | 1.22 in |
Length | 4.00 in |
Description
20 Amp, 250 Volt, Straight Blade, Plug, Hospital Grade, Grounding, Python, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2-R)
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 (18340008)
- LEVITON Straight Blade Plug (14W48)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- LEVITON 021-02411-0PB Electrical Plug, 3 -Pole, 20 A, 125/250 V, NEMA: NEMA L14-20P, Black/White (02411-0PB)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- LEVITON Straight Blade Plug (8315-CT)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Male Plug, Valise Series, Industrial/Commercial, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Orange, Single Pack, Economy Ver (HBL515PVO)
- Leviton Straight Blade Plugs