Shop All Straight Blade Plugs
Leviton
Electrical Plugs Wh Plug Hg 2Po 3Wi 6-20P 20A250V
Mfr # 8456-V
Zoro # G0825021
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Number of Poles 2
- Phase Single
- Standards ANSI C73, CSA C22.2 No. 42 File LR-406, NOM 057 Certified
- Grade Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8456-V
- Zoro # G0825021
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.245 in |
For Maximum Cable Diameter | 0.7 in |
Body Length | 1.81 in |
Maximum Wire Size | 10 AWG |
Description
Python Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating Not Applicable, Housing Color White, IP Rating Not Rated, NEMA Plug Configuration 6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Impact Resistant, UL 94 Flammability Rating V-2, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Face Diameter Not Applicable, For Maximum Cable Diameter 0.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter (3602-111TG)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- LEVITON Straight Blade Plug (1447)
- LEVITON Straight Blade Plug (14W34)
- LEVITON Straight Blade Plug (5666-C)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- LEVITON Straight Blade Plug (5266-PLC)
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- LEVITON Plug Straight Blade Ylw (081-05256-OVY)
- Leviton Straight Blade Plugs