Shop All Locking Plugs
Leviton
ELECTRICAL PLUGS WG PLUG L17-30 BLK
Mfr # 28W77-B
Zoro # G3840603
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.7500 in
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 600 VAC
- Number of Poles 3
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 28W77-B
- Zoro # G3840603
- UPC # 78477513682
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 15.7500 in |
Height | 12.2500 in |
Cord Diameter | 5/8 to 1-1/8 |
Dimensions | 2.53 in Dia x 3.62 in L |
Description
30 Amp, 600 Volt 3-Phase, NEMA L17-30P, 3P, 4W, Locking Plug,Industrial Grade, Grounding, Wetguard - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD13)
- LEVITON Receptacle (5361)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- LEVITON Watertight Locking Plug (28W76)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON Watertight Locking Plug (28W77)
- LEVITON Locking Plug (2621)
- LEVITON Watertight Locking Plug (26W47)
- LEVITON Locking Plug (ML1-AP)
- HUBBELL 50A Twist-Lock Plug 3P 4W 250VAC BK/WT (CS8365C)
- Leviton Locking Devices