Shop All Locking Connectors
Leviton
Electrical Plugs Wetguard Conn_Black
Mfr # 27W48-B
Zoro # G3837663
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Length 15.7500 in
- Voltage 250 VAC
- Color - Plugs and Receptacles Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 27W48-B
- Zoro # G3837663
- UPC # 78477053829
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Dimensions | 2.5 in Dia x 5.52 in L |
Cord Diameter | 3/8 to 7/8 |
Details
Amps | 20 A |
Voltage | 250 VAC |
Color - Plugs and Receptacles | Black |
Number of Poles | 2 |
Number of Wires | 3 |
Body Material | Santoprene TPV |
Grade | Industrial |
Material | Nylon |
IP Rating | IP66, IP67, IP69K |
NEMA Rating | WD-6 |
Flame Resistant | Rated V-2 per UL 94 |
Dielectric Strength | Withstands 2000V per UL498 |
Type | Locking Connector |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Environment | Wet |
Amperage Rating | 20 |
Temperature Rating | -40 to 60 |
Enclosure | IP67 |
Terminal Type | Screw |
Voltage Rating | 250 |
Description
20-Amp, 250-Volt, Locking Connector, Industrial Grade, Grounding, Wetguard, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C10C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GDW5)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- HARTING Han 3A M Insert Screw, PK 10 (09200032611)
- LEVITON Locking Connector (2613)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- LEVITON Watertight Locking Connector (27W74)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- HUBBELL 20A Twist-Lock Connector 2P 3W 600VAC L9-20R BK/WT (HBL2353)
- Leviton Locking Connectors