Shop All Locking Plugs
Leviton
ELECTRICAL PLUGS WETGUARD, CONN BLACK
Mfr # 29W81-B
Zoro # G3838424
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.7500 in
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 120/208 VAC
- Number of Poles 4
- Number of Wires 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 29W81-B
- Zoro # G3838424
- UPC # 78477708620
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps - Plugs and Receptacles | 30 A |
Voltage - Plugs and Receptacles | 120/208 VAC |
Number of Poles | 4 |
Number of Wires | 5 |
Phase | 3-Phase WYE |
Application | Industrial |
Color | Black |
Standards | UL/CSA, C-73 |
Body Material | EPTR Rubber |
NEMA Configuration | WD-6 |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flammability | Rated V-2 per UL 94 |
Blade Material | Nickel-Plated Brass |
Operating Temp. | -40A deg C to 60A deg C |
Type | Locking Connector |
Description
Wetguard. Locking Connector. Nema L21-30R. 4 Pole-5 Wire. 30 Amp-120/208v. 3 Phase Y. Grounding. Corrosion Resistant. Ind Spec Grade. Black Husk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Portable Generator, 2,800 W Rated, 3,500 W Surge, 29 A (EG-3500)
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath (MTA01344)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 16/3 Ga, 10A, Orange (500793)
- EATON Legend Plate, Push/Pull, Start/Stop (10250TPP2)
- LEVITON PLUG NYLON L15-20P 250V (02421-000)
- LEVITON Locking Plug (2811)
- LEVITON Watertight Locking Plug (26W81)
- LEVITON Locking Plug (CS6365C)
- LEVITON Locking Plug (2721-B)
- LEVITON Watertight Locking Plug (26W09)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- Leviton Locking Devices