Shop All Locking Plugs
Leviton
ELECTRICAL PLUGS WETGUARD CONN BLACK
Mfr # 29W77-B
Zoro # G3839203
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.7500 in
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 600 VAC
- Number of Poles 3
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 29W77-B
- Zoro # G3839203
- UPC # 78477513705
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 15.7500 in |
Height | 12.2500 in |
Details
Amps - Plugs and Receptacles | 30 A |
Voltage - Plugs and Receptacles | 600 VAC |
Number of Poles | 3 |
Number of Wires | 4 |
Phase | 3-Phase |
Standards | C-73 |
NEMA Configuration | WD-6 |
Body Material | Santoprene TPV |
Color | Black |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Blade Material | Electroless Nickel-coated Brass |
Flammability | Rated V-2 per UL 94 |
Operating Temp. | -40A deg C to 60A deg C |
Description
30 Amp, 600 Volt 3PY, NEMA L17-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (201LS1)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28A5)
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- INTERMATIC Electronic Timer, 7-Day, SPDT, 120-277 V (EI600LAC)
- LEVITON Locking Plug (2331)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- LEVITON Locking Plug (2721)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON Locking Plug (4720-C)
- LEVITON Locking Plug (2721-B)
- ERICSON L16-30 BLK W-LK 30A 480V3PH3P4W LG 28W76 (2524-PW6P-BLK)
- Leviton Locking Plugs