Shop All Straight Blade Plugs
Leviton
ELECTRICAL PLUGS WETGUARD CONN
Mfr # 15W33-B
Zoro # G3843997
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Number of Poles 2
- Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15W33-B
- Zoro # G3843997
- UPC # 78477629963
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .375 - .655 |
Height | 12.2500 in |
Width | 9 in |
Length | 5.00 in |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Corrosion Resistant, Grounding, Wetguard- BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Extension Cord 50'L Org (723)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 4 points, 2.5mm², grey, set of 50 (NSYTRR24)
- 3M Shrink Tubing, 0.8in ID, Black, 12in, PK25 (ITCSN-0800-12"-BLACK-25 PCS)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Covers And Flanges (PFBRFBL2)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- LEVITON 021-02411-0PB Electrical Plug, 3 -Pole, 20 A, 125/250 V, NEMA: NEMA L14-20P, Black/White (02411-0PB)
- LEVITON Receptacle (287-E)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- LEVITON Connector Non-Polar 15A (115CR-000)
- LEVITON Straight Blade Plug (8215-CT)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 15A (HBL8666V)
- Leviton Straight Blade Devices