Shop All Straight Blade Plugs
Leviton
Electrical Plugs Wetguard 24-20P Plug
Mfr # 14W17
Zoro # G3840908
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 347 VAC
- Number of Wires 3
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 14W17
- Zoro # G3840908
- UPC # 78477065112
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.375" to 0.655" |
Width | 9 in |
Length | 5.00 in |
Height | 1.50 in |
Dimensions | 1.5 in Dia x 2.71 in L |
Cord Diameter | 0.375 to 0.655 |
Description
20-Amp, 347-Volt, NEMA 24-20P, 2P, 3W Plug, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- LEVITON Straight Blade Plug (5256-VY)
- LEVITON Straight Blade Plug (1447)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- LEVITON Straight Blade Plug (515PV)
- LEVITON Connector Non-Polar 15A (115CR-000)
- LEVITON Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black/White (5266-C)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (8362ANPB)
- Leviton Straight Blade Plugs