Shop All Straight Blade Plugs
Leviton
Electrical Plugs Wetguard 24-15P Plug
Mfr # 14W15
Zoro # G3842956
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 347 VAC
- Number of Wires 3
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 14W15
- Zoro # G3842956
- UPC # 78477065105
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.375" to 0.655" |
Width | 9 in |
Length | 5.00 in |
Height | 1.50 in |
Description
15-Amp, 347-Volt, NEMA 24-15P, 2P, 3W Plug, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 10Hp Elevator Duty Motor, 3 Phase, 1800 Rpm, 230/460 V, 215T Frame, Odp (LM28868)
- CHECKERS Cable Protector End Cap, 4 Channels, PR (BB4EB-300GM-Y)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- LEVITON Straight Blade Plug (5266-PLB)
- LEVITON Connector Python 15A (05259-0VY)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- LEVITON Straight Blade Plug (5256-VY)
- Leviton Straight Blade Devices