Shop All Locking Connectors
Leviton
Electrical Plugs Wetgrd L16-20R Conn
Mfr # 27W76-B
Zoro # G3839106
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Length 15.7500 in
- Voltage 480 VAC
- Number of Poles 3
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 27W76-B
- Zoro # G3839106
- UPC # 78477053836
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps | 20 A |
Voltage | 480 VAC |
Number of Poles | 3 |
Color - Plugs and Receptacles | Black |
Number of Wires | 4 |
Phase | 3-Phase |
IP Rating | IP66, IP67, IP69K |
Material | Nylon |
NEMA Rating | WD-6 |
Body Material | Santoprene TPV |
Application | Industrial Applications |
Environment | Wet |
Flame Resistant | Rated V-2 per UL 94 |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Dielectric Strength | Withstands 2000V per UL498 |
Type | Locking Connector |
Description
20-Amp, 480-Volt- 3PY, Locking Connector, Industrial Grade, Grounding, Wetguard, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, Class L Class, A4BT Series, Time-Delay, 800A, 600V AC (A4BT800)
- WINDSOR SWITCH - ROCKER, 15A 125VAC, TWO TERMINAL (8.600-714.0)
- 3M Shrink Tubing, 0.25in ID, Clear, 100ft (FP301-1/4-100'-CLEAR-SPOOL)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPS-RK-6SP)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- LEVITON Watertight Locking Connector (27W75)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- LEVITON Locking Connector (6364CR)
- LEVITON Watertight Locking Connector (29W75)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1630R-BK)
- Leviton Locking Devices