Shop All Locking Plugs
Leviton
ELECTRICAL PLUGS WESTGUARD PLUG
Mfr # 26W74-B
Zoro # G3839282
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.00 in
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125/250 VAC
- Number of Poles 3
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W74-B
- Zoro # G3839282
- UPC # 78477701393
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 8.00 in |
Height | 2.31 in |
Width | 11.5 in |
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125/250 VAC |
Number of Poles | 3 |
Number of Wires | 4 |
Color | Black |
Body Material | Santoprene TPV |
NEMA Configuration | WD-6 |
IP Rating | IP66, IP67, IP69K |
Standards | C-73 |
Application | Industrial Applications |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flammability | Rated V-2 per UL 94 |
Operating Temp. | -40A deg C to 60A deg C |
Blade Material | Electroless Nickel-coated Brass |
Type | Locking Plug |
Standard | UL 498 |
Description
20 Amp. 125/250 Volt. NEMA L14-20P. 3P/4W. Locking Plug. Industrial Grade. Grounding. Wetguard - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES Pressed Beam Clamp, 100PK (WPBC)
- SCHNEIDER ELECTRIC Complete body for illuminated push button, Harmony XB6, white light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC (ZB6ZB15B)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 150A, 250V AC, Non-Indicating (LPN-RK-150SP)
- LEVITON Locking Plug (2431)
- LEVITON Locking Plug (2411)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Locking Plug (ML1-AP)
- LEVITON Locking Plug (2611)
- LEVITON Locking Plug (2621)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- Leviton Locking Devices