Shop All Locking Plugs
Leviton
ELECTRICAL PLUGS WESTGUARD CONN
Mfr # 27W74-B
Zoro # G3839858
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.7500 in
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125/250 VAC
- Number of Poles 3
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 27W74-B
- Zoro # G3839858
- UPC # 78477701386
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125/250 VAC |
Number of Poles | 3 |
Number of Wires | 4 |
IP Rating | IP66, IP67, IP69K |
Color | Black |
Application | Industrial Applications |
Body Material | Santoprene TPV |
NEMA Configuration | WD-6 |
Standards | C-73 |
Operating Temp. | -40A deg C to 60A deg C |
Blade Material | Electroless Nickel-coated Brass |
Flammability | Rated V-2 per UL 94 |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Standard | UL 498 |
Type | Locking Connector |
Description
20 Amp. 125/250 Volt. NEMA L14-20R. 3P/ 4W. Locking Connector. Industrial Grade. Grounding. Wetguard - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink End Cap, 0.55in ID, Blk, 1-3/4in, PK5 (46-381)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ007)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 10A, 250V AC, Indicating (TR10RID)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- LEVITON Locking Plug (24W04)
- LEVITON Locking Plug (2621)
- LEVITON Watertight Locking Plug (28W76)
- LEVITON Locking Plug (24W47)
- LEVITON Locking Plug (2361)
- LEVITON Watertight Locking Plug (26W81)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P YL/WT (70530NPCR)
- Leviton Locking Devices