Shop All Plug & Connector Accessories
Leviton
Electrical Plugs Straight Locking Plug Boot 4-5Wire
Mfr # 6033
Zoro # G3839228
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Plug Boot
- Length 6.00 in
- Material Thermoplactic Elastomer
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6033
- Zoro # G3839228
- UPC # 78477811092
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Length | 6.00 in |
Height | 2.55 in |
Width | 10 in |
Dimensions | 2.69 in Dia x 3.57 in L |
Details
Color | Black |
Type | Plug Boot |
Material | Thermoplactic Elastomer |
Application | Industrial |
Accessory Type | Boot |
Ratings | Weather Resistant |
Suitable For Use With | Locking Plug |
Specifications | 20/30 A, 4, 5-Wire |
Standard | CSA Certified;UL Listed |
Environmental Conditions | Flammability (Rated HB);Operating Temperature Range (-40 to +90 DEG C) |
Description
Boot for Straight / Locking Plug, 20 Amp and 30 Amp, 4, 5-Wire, Weather Resistant - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELINE Miniature Circuit Breaker, 60A, 2 Pole, 120/240V AC (HOM260CP)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HL)
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1400A, Very Fast Acting, 700V AC, Square (PSR033FS1400Z)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- LEVITON Lampholder Adapter White (00061-00W)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010010GRP)
- Leviton Plug & Connector Accessories