Shop All Straight Blade Plugs
Leviton
Electrical Plugs Pwr Lite 6-20 Plug
Mfr # 5466-PLC
Zoro # G3842064
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Wires 3
- Number of Poles 2
- Standards C-73; File E13399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5466-PLC
- Zoro # G3842064
- UPC # 78477139547
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Width | 6 in |
Length | 5.00 in |
Height | 1.53 in |
Description
20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Straight Blade, Plug, Industrial Grade, Grounding, Power Indication, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Watertight Insulgrip Plug (HBL460PS2WR)
- EATON Circuit Breaker Enclosure, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-1)
- LEVITON Straight Blade Plug (515PA)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- LEVITON Cap Armored Vnyl 3W 15A (615PA-000)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- LEVITON Straight Blade Plug (14W47)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- Leviton Straight Blade Devices