Shop All Straight Blade Plugs
Leviton
Electrical Plugs Pwr Lite 6-15 Plug
Mfr # 5666-PLC
Zoro # G3841994
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Wires 3
- Color Black/White
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5666-PLC
- Zoro # G3841994
- UPC # 78477139554
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Height | 1.53 in |
Width | 6 in |
Length | 5.00 in |
Cord Diameter | 0.25 to 0.685 |
Dimensions | 1.53 in Dia x 1.98 in H |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.685 IN (Cord Grip Range) |
Description
15 Amp, 250 Volt, NEMA 6-15P, 2P, 3W, Straight Blade, Plug, Industrial Grade, Grounding, Power Light, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825C)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- LEVITON Receptacle (275-E)
- DATACOMM ELECTRONICS Datacomm 50-3323-WH-KIT White Recessed Pro-Power Kit With Straight Blade Inlet and Work Boxes (50-3323-WH-KIT)
- LEVITON Straight Blade Plug (8215-C)
- LEVITON Straight Blade Plug (515PA)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 5-30P (9530-P)
- LEVITON Straight Blade Plug (14W47)
- MARINCO 5466 Marinco 20A 250V 2P 3W Standard Plug (5466)
- Leviton Straight Blade Devices