Shop All Straight Blade Plugs
Leviton
Electrical Plugs Non Nema Str Conn
Mfr # 4765-C
Zoro # G3843552
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Color Black/White
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4765-C
- Zoro # G3843552
- UPC # 78477477441
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Length | 5.00 in |
Width | 6 in |
Dimensions | 1.53 in Dia x 2.76 in H |
Height | 1.53 in |
Cord Diameter | 0.25 to 0.685 in |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.685 IN (Cord Grip Range) |
Description
15-Amp, 125-Volt, Non-NEMA, 3P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 200x150x75mm, Abs (Q20158ABDCC)
- POLARIS Polaris Multi-Tap Connector, Insulated (ISR-1/0CB)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- LEVITON Straight Blade Plug (5366-C)
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 14-60P (9462-P)
- LEVITON Receptacle (287-E)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- ERICSON Plug Nema 6-20, Perma-Link Indust. Grade (1516-P)
- Leviton Straight Blade Devices