Shop All Locking Connectors
Leviton
Electrical Plugs L7-20R Wetguard Conn Ylw
Mfr # 76W49-C
Zoro # G3839167
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Length 15.7500 in
- Voltage 277 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 76W49-C
- Zoro # G3839167
- UPC # 78477525074
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps | 20 A |
Voltage | 277 VAC |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 4, 4X, 12 IEC IP66 |
Number of Poles | 2 |
Color - Plugs and Receptacles | Yellow |
Number of Wires | 3 |
Application | Agriculture, Construction, Food, Beverage Processing, Water, Treatment and Industrial Applicati |
NEMA Rating | WD-6 |
Body Material | Nylon |
Dielectric Strength | Withstands 2000V per UL498 |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flame Resistant | Rated V-2 per UL 94 (wiring module) |
Type | Locking Connector |
Environment | Wet |
Description
20 Amp, 277 Volt, NEMA L7-20, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- SQUARE D Manual Motor Starter, Knob, 30 to 40A, 600V (GV3P40)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP281)
- LEVITON Locking Connector (6364CR)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- LEVITON Watertight Locking Connector (29W49)
- LEVITON Locking Connector (CS8264C)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- LEVITON Locking Connector (2613)
- Leviton Locking Devices