Shop All Locking Connectors
Leviton
Electrical Plugs L7-15R Wetguard Conn Ylw
Mfr # 74W34-C
Zoro # G3839693
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.7500 in
- Number of Poles 2
- Color Yellow
- Number of Wires 3
- Grade Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 74W34-C
- Zoro # G3839693
- UPC # 78477525012
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Dimensions | 1.5 in Dia x 3.45 in L |
Cord Diameter | 0.234 to 0.687 |
Details
Number of Poles | 2 |
Color | Yellow |
Number of Wires | 3 |
Grade | Industrial |
NEMA Rating | NEMA L7-15R |
Material | TPV |
Type | 1-Phase Grounding Watertight Cable Mount |
Voltage Rating | 277 |
Amperage Rating | 15 |
Terminal Type | Screw |
Temperature Rating | -40 to 60 |
Description
15 Amp, 277 Volt, NEMA L7-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE RJ-45 Color Coded Strain Relief Boots- GREEN, 50PK (365-N)
- IFM Wireable M12 connector (EVC817)
- ZORO SELECT Strut Channel, 3 ft. L, Aluminum, 14 Gauge (FS-500SS AL 36.00)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 20A, Fast-Acting, 600V AC, Bolt-On (KAC-20)
- LEVITON Locking Connector (2713)
- LEVITON Watertight Locking Connector (27W75)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- LEVITON Watertight Locking Connector (27W48)
- LEVITON Watertight Locking Connector (27W76)
- LEVITON Locking Connector (CS8364C)
- HUBBELL 30A Locking Connector 2P 3W 250VAC BK/WT (HBL3333GC)
- Leviton Locking Connectors