Shop All Locking Connectors
Leviton
Electrical Plugs L6-30R Wetguard Con Blk
Mfr # 29W48-B
Zoro # G3839544
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Length 15.7500 in
- Voltage 250 VAC
- Color - Plugs and Receptacles Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 29W48-B
- Zoro # G3839544
- UPC # 78477598757
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps | 30 A |
Voltage | 250 VAC |
Color - Plugs and Receptacles | Black |
Number of Poles | 2 |
Number of Wires | 3 |
Material | Nylon |
Standards | UL/CSA |
Body Material | EPTR Rubber |
NEMA Rating | WD-6 |
Type | Locking Connector |
Environment | Wet |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flame Resistant | Rated V-2 per UL 94 |
Dielectric Strength | Withstands 2000V per UL498 |
Description
30 Amp, 250 Volt, 2-Pole, 3-Wire, Wetguard Locking Connector, Grounding, Industrial Spec Grade, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Black/Wht, 125VAC, 0.5 HP, 15A (4721NP)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger (XP3010GC)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593V)
- Leviton Locking Connectors