Shop All Locking Plugs
Leviton
Electrical Plugs L6-30P Wetguard Plug Blk
Mfr # 28W48-B
Zoro # G3839535
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.7500 in
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 28W48-B
- Zoro # G3839535
- UPC # 78477598764
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps - Plugs and Receptacles | 30 A |
Voltage - Plugs and Receptacles | 250 VAC |
Number of Poles | 2 |
Number of Wires | 3 |
Body Material | EPTR Rubber |
Color | Black |
NEMA Configuration | WD-6 |
IP Rating | IP66, IP67, IP69K |
Standards | UL/CSA, C-73 |
Operating Temp. | -40A deg C to 60A deg C |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Blade Material | Nickel-Plated Brass |
Flammability | Rated V-2 per UL 94 |
Description
30 Amp, 250 Volt, 2-Pole, 3-Wire, Wetguard Locking Plug, Grounding, Industrial Spec Grade, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 5.0 Lbs, 3951' Length, 0.0220" Diameter, 200°C, Natural (24H200)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4SRES)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- ZORO SELECT Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 15A @ 240V AC Contact Rating (5JEH2)
- LEVITON Locking Plug (2331)
- LEVITON Locking Plug (2341)
- LEVITON Locking Plug (3763C)
- LEVITON Locking Plug (2811)
- LEVITON Locking Plug (4720-C)
- LEVITON Locking Plug (2411)
- HUBBELL Locking Plug (HBL2621ST)
- Leviton Locking Plugs