Shop All Plug & Receptacle Parts
Leviton
ELECTRICAL PLUGS L515R Replacment INSRT WG
Mfr # 25W47-IN
Zoro # G6268508
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Width 9 in
- Type Female
- Color White
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 25W47-IN
- Zoro # G6268508
- UPC # 78477928905
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Width | 9 in |
Height | 1.50 in |
Length | 5.00 in |
Details
Voltage | 125 VAC |
Type | Female |
Color | White |
Material | Nylon |
Application | Industrial |
Flammability | Rated V-2 per UL 94 |
Terminal Screws | Electroless Nickel-Coated Brass |
Blades/Contacts, Terminal Clamps | Electroless Nickel-Coated Brass |
Wiring Module | Nylon |
NEMA | L5-15R |
Assembly Screws | Stainless Steel, Non-Magnetic |
Accessory Type | Replacement Interior |
Amperage | 15 A |
Suitable For Use With | Wetguard® 25W47 Locking Plug |
Voltage Rating | 125 V |
Specifications | 125 VAC, 15 A, 2-Pole, 3-Wire, NEMA L5-15R |
Description
Replacement Female Interior Wiring Module Assembly (Insert) NEMA L5-15R, 15A-125V, 2-Pole, 3-Wire, Color: White, Includes Tri-drive Assembly Screws. For Use Only With Leviton 25W47.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 28V AC, 120/208/240V AC (620-501)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 40A, 2 Pole, 120/240V AC (UBIP240)
- FLEX-STRUT Beam Clamp, Wide Mouth, Malleable, 3/8" (FS-5711-3/8 PL)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- LEVITON FLUSH MOUNT OUTLET 50A (00279-001-S00)
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- LEVITON 5W 4P 20A Amp 120/208V-Ac Plug (2511)
- AMERICAN IMAGINATIONS Plastic Wall Mount Grey Toggle Switch Box Cover (AI-36636)
- AC WORKS 30A 4-Prong 125/250V L14-30P Plug to L14-20R 20A 4-Prong 125/250V Connector (ADL1430L1420)
- HUBBELL Ring, Locking (LR3430)
- Leviton Plug & Receptacle Parts