Shop All Locking Connectors
Leviton
Electrical Plugs L5-30R Wetguard Conn Ylw
Mfr # 78W47-C
Zoro # G3837943
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Length 15.7500 in
- Voltage 125 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Color - Plugs and Receptacles Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78W47-C
- Zoro # G3837943
- UPC # 78477525098
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps | 30 A |
Voltage | 125 VAC |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 4, 4X, 12 IEC IP66 |
Color - Plugs and Receptacles | Yellow |
Number of Poles | 2 |
Number of Wires | 3 |
Application | Single Inlet and Industrial Applications |
Body Material | Nylon |
NEMA Rating | WD-6 |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flame Resistant | Rated V-2 per UL 94 (wiring module) |
Dielectric Strength | Withstands 2000V per UL498 |
Type | Locking Connector |
Description
30 Amp, 125 Volt, NEMA L5-30, 2P, 3W Industrial Grade, Grounding, Wetguard Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V14)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19AN0C5E005)
- DESIGNS OF DISTINCTION Switch Combo 1 - White Oak (01450012WK1)
- LEVITON Watertight Locking Connector (27W09)
- LEVITON Locking Connector (7764C)
- LEVITON Locking Connector (2343)
- LEVITON Locking Connector (2363)
- LEVITON Locking Connector (6364CR)
- LEVITON Commercial Nylon Curved BladeGround Locking Connector L1430R 3 Pole 4 Wire (R50-02713-0CS)
- BRYANT Locking Device, Female, 50A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal (CS8364)
- Leviton Locking Devices