Shop All Locking Plugs
Leviton
Electrical Plugs L5-20P Wetguard Plug Blk
Mfr # 26W47-B
Zoro # G3837715
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.00 in
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W47-B
- Zoro # G3837715
- UPC # 78477014653
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 8.00 in |
Width | 11.5 in |
Height | 2.31 in |
Cord Diameter | 3/8 to 7/8 |
Dimensions | 2.04 in Dia x 3.61 in L |
Description
20 Amp, 125 Volt, Locking Plug, Industrial Grade, Grounding, Wetguard, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (FNQ-R-1-6/10)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-8)
- LEVITON Locking Plug (CS6365C)
- LEVITON Locking Plug (2741)
- LEVITON Locking Plug (4770-C)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON Watertight Locking Plug (26W75)
- LEVITON Watertight Locking Plug (26W48)
- HUBBELL 20A Twist-Lock Plug 2P 3W 480VAC L8-20P BK/WT (HBL2341)
- Leviton Locking Devices