Shop All Locking Connectors
Leviton
Electrical Plugs L5-20 Wetguard Conn Ylw
Mfr # 76W47-C
Zoro # G3839736
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Length 15.7500 in
- Voltage 125 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 76W47-C
- Zoro # G3839736
- UPC # 78477525043
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps | 20 A |
Voltage | 125 VAC |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 4, 4X, 12 IEC IP66 |
Number of Poles | 2 |
Color - Plugs and Receptacles | Yellow |
Number of Wires | 3 |
Body Material | Nylon |
NEMA Rating | WD-6 |
Flame Resistant | Rated V-2 per UL 94 (wiring module) |
Type | Locking Connector |
Environment | Wet |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Dielectric Strength | Withstands 2000V per UL498 |
Description
20 Amp, 125 Volt, NEMA L5-20, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, Green (XB6DF3B5B)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 14-50P (9452-P)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 2 Poles (M9R81263)
- GE Thermal Unit, 6.41A (CR123H739A)
- LEVITON Watertight Locking Connector (27W09)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- LEVITON Locking Connector (2433)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- LEVITON Locking Connector (2513)
- ERICSON Connector Nema L6-20, Perma-Tite Extreme (2412-CW6P)
- Leviton Locking Devices