Shop All Locking Connectors
Leviton
Electrical Plugs L24-20R Wetguard Conn Ylw
Mfr # 78W29-C
Zoro # G3839912
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 20 A
- Length 15.7500 in
- Voltage 347 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Color - Plugs and Receptacles Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78W29-C
- Zoro # G3839912
- UPC # 78477525081
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps | 20 A |
Voltage | 347 VAC |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 4, 4X, 12 IEC IP66 |
Color - Plugs and Receptacles | Yellow |
Number of Poles | 2 |
Number of Wires | 3 |
Application | For single inlet |
Body Material | Nylon |
NEMA Rating | WD-6 |
Environment | Wet |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flame Resistant | Rated V-2 per UL 94 (wiring module) |
Dielectric Strength | Withstands 2000V per UL498 |
Type | Locking Connector |
Description
20 Amp, 347 Volt, NEMA L24-20, 2P, 3W Industrial Grade, Grounding, Wetguard Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Indoor Air Quality Meter, Desktop/Wall Mount, includes ISO Certificate (R9920-NIST)
- LEVITON Locking Connector (2313)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 35A, 600V AC, Non-Indicating (LPS-RK-35SP)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- LEVITON Locking Connector (2433)
- LEVITON Locking Connector (6364CR)
- LEVITON Locking Connector (2413)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- Leviton Locking Connectors