Shop All Locking Connectors
Leviton
Electrical Plugs L23-30R Wetguard Conn Ylw
Mfr # 78W83-C
Zoro # G3839115
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Length 8.00 in
- Voltage 347/600 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Color - Plugs and Receptacles Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78W83-C
- Zoro # G3839115
- UPC # 78477559697
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 8.00 in |
Width | 11.5 in |
Height | 2.31 in |
Cord Diameter | 5/8 to 1-1/8 |
Dimensions | 2.75 in Dia x 4.68 in L |
Description
30 Amp, 347/600V 3 Phase WYE, NEMA L23-30, 4P, 5W Industrial Grade, Grounding, Wetguard Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- ARLINGTON INDUSTRIES Ceiling Box Cover (CP3540-1)
- PARTNERS BRAND UV Cable Ties, 250#, 18", Black, 100/Case (CTUV18250)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- LEVITON Locking Connector (C2623)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- LEVITON Watertight Locking Connector (29W47)
- LEVITON Electrical Plugs 5-15R Power Ind Conn Clear (8219-PLC)
- LEVITON 20A Locking Connector 2P 2W 250Vac L2-20R Bk/Wt (7101-C)
- HUBBELL 15A Midget Locking Connector 2P 2W 120VAC ML-1R BK (HBL7464V)
- Leviton Locking Devices