Shop All Locking Connectors
Leviton
Electrical Plugs L22-20R Wetguard Conn Ylw No Cvr
Mfr # 76W82-C
Zoro # G3839334
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Length 15.7500 in
- Voltage 277/480 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 76W82-C
- Zoro # G3839334
- UPC # 78477525524
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps | 20 A |
Voltage | 277/480 VAC |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 4, 4X, 12 IEC IP66 |
Number of Poles | 4 |
Color - Plugs and Receptacles | Yellow |
Number of Wires | 5 |
Phase | 3-Phase WYE |
Body Material | Nylon |
NEMA Rating | WD-6 |
Environment | Wet |
Flame Resistant | Rated V-2 per UL 94 (wiring module) |
Dielectric Strength | Withstands 2000V per UL498 |
Type | Locking Connector |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Description
20 Amp, 277/480V, 3 Phase WYE, NEMA L22-20, 4P, 5W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Water Proof Limit Switch, Plunger, Roller, 1NO, Not Rated AC, Actuator Location: Top (J4401-517)
- HALEX Heads 1-1/2 In Service Entranc (58015)
- SCHNEIDER ELECTRIC Miniature LED Bulb, BA9s Base, Red (DL1CJUS1204)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- LEVITON Watertight Locking Connector (29W77)
- LEVITON Watertight Locking Connector (27W81)
- LEVITON Watertight Locking Connector (27W47)
- LEVITON Locking Connector (C2623)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Connector (121-02313-0PB)
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- Leviton Locking Connectors