Shop All Locking Plugs
Leviton
ELECTRICAL PLUGS L22-20P PLUG WETGUARD BLACK.
Mfr # 26W82-B
Zoro # G3837706
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.7500 in
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 277/480 VAC
- Number of Poles 4
- Number of Wires 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W82-B
- Zoro # G3837706
- UPC # 78477688052
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 277/480 VAC |
Number of Poles | 4 |
Number of Wires | 5 |
Phase | 3-Phase WYE |
IP Rating | IP66, IP67, IP69K |
NEMA Configuration | WD-6 |
Color | Black |
Standards | UL/CSA, C-73 |
Body Material | EPTR Rubber |
Application | Industrial Applications |
Flammability | Rated V-2 per UL 94 |
Operating Temp. | -40A deg C to 60A deg C |
Blade Material | Nickel-Plated Brass |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Standard | UL/CSA |
Type | Locking Plug |
Description
20 Amp. 277/480 Volt 3PY. NEMA L22-20P. 4P. 5W. Locking Plug. Industrial Grade. Grounding. Wetguard – BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Yellow, PK175 (5UYH8)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHITR)
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-4/10A, 600V AC, Nonindicating (TRS1-4/10R)
- LEVITON Locking Plug (2431)
- LEVITON Locking Plug (2661)
- LEVITON Watertight Locking Plug (26W48)
- LEVITON Watertight Locking Plug (28W76)
- LEVITON Watertight Locking Plug (26W09)
- LEVITON 20/10A Locking Plug 4P 5W 250Vac/Dc 600Vac Bk/Wt (3521-C)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 20A (71520NP)
- Leviton Locking Plugs