Shop All Locking Connectors
Leviton
Electrical Plugs L21-30R Wetguard Conn Ylw No Cvr
Mfr # 78W81-C
Zoro # G3840052
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Length 15.7500 in
- Voltage 120/208 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78W81-C
- Zoro # G3840052
- UPC # 78477525555
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps | 30 A |
Voltage | 120/208 VAC |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 4, 4X, 12 IEC IP66 |
Number of Poles | 4 |
Color - Plugs and Receptacles | Yellow |
Number of Wires | 5 |
Phase | 3-Phase WYE |
Body Material | Nylon |
NEMA Rating | WD-6 |
Application | Agriculture, Construction, Food, Beverage Processing, Water, Treatment and Industrial Applicati |
Dielectric Strength | Withstands 2000V per UL498 |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Environment | Wet |
Flame Resistant | Rated V-2 per UL 94 (wiring module) |
Type | Locking Connector |
Description
30 Amp, 120/208V, 3 Phase WYE, NEMA L21-30, 4P, 5W Industrial Grade, Grounding, Wetguard Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 95-125 PSI (LF10-1H-MP)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (BH122A-UPC)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- NVENT HOFFMAN HF Replacement Filters (89134427R)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- LEVITON Watertight Locking Connector (27W75)
- LEVITON Locking Connector (2813)
- LEVITON Locking Connector (2433)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Connector (121-02313-0PB)
- SOUTHWIRE Marinco Connector 15A 120V PK10 (5269MA)
- Leviton Locking Connectors