Shop All Locking Plugs
Leviton
Electrical Plugs L21-20P Wetguard Plug Blk
Mfr # 26W81-B
Zoro # G3837654
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.7500 in
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 120/208 VAC
- Number of Poles 4
- Number of Wires 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W81-B
- Zoro # G3837654
- UPC # 78477014707
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Cord Diameter | 3/8 to 7/8 |
Dimensions | 2.04 in Dia x 3.61 in L |
Description
20 Amp, 120/208 Volt- 3Py, Locking Plug, Industrial Grade, Grounding, Wetguard, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- LEVITON GFI Receptacle (GFNL2-HGE)
- LEVITON Watertight Locking Plug (26W74)
- LEVITON Locking Plug (2731-B)
- LEVITON PLUG NYLON L15-20P 250V (02421-000)
- LEVITON 30A 125V/250V 4-Wire 3-Pole Industrial Grade Locking Cord Plug (121-02711-0PB)
- LEVITON Watertight Locking Plug (28W82)
- LEVITON Watertight Locking Plug (28W09)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 277/480V AC, 4-Pole 4-Wire Non-Grounding, L19- 20P, Screw Terminal, Black and White (HBL2451)
- Leviton Locking Plugs