Shop All Locking Connectors
Leviton
Electrical Plugs L2-20R Wetguard Conn Ylw
Mfr # 76W07-C
Zoro # G3839307
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Length 15.7500 in
- Voltage 250 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Color - Plugs and Receptacles Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 76W07-C
- Zoro # G3839307
- UPC # 78477524961
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 1.50 in |
Dimensions | 2.31 in Dia x 4.68 in L |
Cord Diameter | 0.234 to 0.687 |
Description
20 Amp, 250 Volt, NEMA L2-20, 2P, 2W, Industrial Grade, Non-Grounding, Wetguard, Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 690V AC, 3 pole (VLS3P025D1)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- GE CURRENT Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- BORG Electronic Interval Timer, SPST (TA4180A)
- LEVITON Watertight Locking Connector (29W75)
- LEVITON Watertight Locking Connector (27W09)
- LEVITON Locking Connector (2313)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Connector (121-02313-0PB)
- LEVITON 20A Locking Connector 2P 3W 250Vac L6-20R Bk (2323-B)
- LEVITON Watertight Locking Connector (27W81)
- ZORO SELECT 15A Midget Locking Connector 3P 3W 125/250VAC ML-3R (7484NC)
- Leviton Locking Connectors