Shop All Plug & Receptacle Parts
Leviton
ELECTRICAL PLUGS L1620P Replacment INSRT WG
Mfr # 26W76-IN
Zoro # G6269418
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 9.0000 in
- Type Insert
- Application Industrial Applications
- Length 9.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 26W76-IN
- Zoro # G6269418
- UPC # 78477928837
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Height | 9.0000 in |
Length | 9.3750 in |
Details
Color | White |
Type | Insert |
Application | Industrial Applications |
Amperage Rating | 20 A |
Voltage Rating | 480 V |
Description
Replacement Male Interior Wiring Module Assembly (Insert) NEMA L16-20P, 20A-480V, 3-Pole, 4-Wire, 3-Phase, Color: White, Includes Tri-drive Assembly Screws. For Use Only With Leviton 26W76.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- EATON BUSSMANN Automotive Fuse, SFE Series, 30A, 32V DC, Indicating, 5 PK (SFE-30)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20SNAP)
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- LEVITON FLUSH MOUNT OUTLET 50A (00279-001-S00)
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- LEVITON 5W 4P 20A Amp 120/208V-Ac Plug (2511)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- AC WORKS 30A 4-Prong 125/250V L14-30P Plug to L14-20R 20A 4-Prong 125/250V Connector (ADL1430L1420)
- Leviton Plug & Receptacle Parts