Shop All Locking Connectors
Leviton
Electrical Plugs L16-30R Wetguard Conn Blk
Mfr # 29W76-B
Zoro # G3839413
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Length 15.7500 in
- Voltage 480 VAC
- Number of Poles 3
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 29W76-B
- Zoro # G3839413
- UPC # 78477053843
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps | 30 A |
Voltage | 480 VAC |
Number of Poles | 3 |
Color - Plugs and Receptacles | Black |
Number of Wires | 4 |
Phase | 3-Phase |
Body Material | Santoprene TPV |
NEMA Rating | WD-6 |
Material | Nylon |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flame Resistant | Rated V-2 per UL 94 |
Environment | Wet |
Type | Locking Connector |
Dielectric Strength | Withstands 2000V per UL498 |
Description
30-Amp, 480-Volt- 3PY, Locking Connector, Industrial Grade, Grounding, Wetguard, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 125A, 300V AC, Non-Indicating (A3T125)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A12064CH)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 2 Pole, 120/240V AC (UBIP220)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- LEVITON Locking Connector (CS8364C)
- LEVITON Watertight Locking Connector (27W74)
- LEVITON Watertight Locking Connector (27W76)
- LEVITON Locking Connector (C2623)
- LEVITON Watertight Locking Connector (25W49)
- Leviton Locking Devices