Shop All Locking Plugs
Leviton
Electrical Plugs L16-20P Wetguard Plug Blk
Mfr # 26W76-B
Zoro # G3839027
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.00 in
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 480 VAC
- Number of Poles 3
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W76-B
- Zoro # G3839027
- UPC # 78477053805
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 8.00 in |
Height | 2.31 in |
Width | 11.5 in |
Dimensions | 2.04 in Dia x 3.61 in L |
Cord Diameter | 3/8 to 7/8 |
Description
20 Amp, 480 Volt, 3 Phase Y, Locking Plug, Industrial Grade, Grounding, Wetguard, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 24V DC, SPST-NO, 4Pins (8501CDO21V53)
- MOELLER Molded Case Circuit Breaker, 250A, 3 Pole, 600V AC (NZMKH9-250/ZM9A-250-NA)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 40A, Fast-Acting, 250V AC, Bolt-On (FWX-40A)
- ZORO SELECT Raised Indicator Light, Green, 120V (20C852)
- LEVITON Watertight Locking Plug (28W75)
- LEVITON Locking Plug (7314-C)
- LEVITON Locking Plug (4570-C)
- LEVITON 30A 125V/250V 4-Wire 3-Pole Industrial Grade Locking Cord Plug (121-02711-0PB)
- LEVITON Locking Plug (2421)
- LEVITON Locking Plug (2811)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15R Straight Electrical Female Receptacle (YGA015F)
- Leviton Locking Devices