Shop All Plug & Receptacle Parts
Leviton
ELECTRICAL PLUGS L1530P Replacment INSRT WG
Mfr # 28W75-IN
Zoro # G6270188
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Height 9.0000 in
- Type Insert
- Color White
- Length 9.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 28W75-IN
- Zoro # G6270188
- UPC # 78477937204
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Height | 9.0000 in |
Length | 9.3750 in |
Details
Voltage | 250 VAC |
Type | Insert |
Color | White |
Application | Industrial Applications |
Amperage | 30 A |
Flammability | Rated V-2 per UL 94 |
NEMA | L15-30P |
Blades/Contacts, Terminal Clamps | Electroless Nickel-Coated Brass |
Wiring Module | Nylon |
Assembly Screws | Stainless Steel, Non-Magnetic |
Terminal Screws | Electroless Nickel-Coated Brass |
Accessory Type | Replacement Interior |
Voltage Rating | 250 V |
Description
Replacement Male Interior Wiring Module Assembly (Insert) NEMA L15-30P, 30A-250V, 3-Pole, 4-Wire, 3-phase, Color White, Includes Tri-drive Assembly Screws. For Use Only With Leviton 28W75.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-3)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148688)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT265CL-BROWN)
- LEVITON 5W 4P 20A Amp 120/208V-Ac Plug (2511)
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- LEVITON FLUSH MOUNT OUTLET 50A (00279-001-S00)
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- NILFISK/ADVANCE CHARGER PLUG - 50A GRAY, 6GA CONTACTS (911185)
- NOBLES/TENNANT CHARGER PLUG - 350AMP GRAY, 2/0 CONTACTS (1726)
- HUBBELL Replacement Marine Interior (CR16279)
- Leviton Plug & Receptacle Parts