Shop All Locking Plugs
Leviton
Electrical Plugs L15-20P Wetguard Plug Blk
Mfr # 26W75-B
Zoro # G3838887
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.00 in
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Poles 3
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W75-B
- Zoro # G3838887
- UPC # 78477053812
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 8.00 in |
Width | 11.5 in |
Height | 2.31 in |
Dimensions | 2.04 in Dia x 3.61 in L |
Cord Diameter | 3/8 to 7/8 |
Description
20 Amp, 250 Volt- 3PY, Locking Plug, Industrial Grade, Grounding, Wetguard, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Power Equipment 1638Wh Lithium-Ion Solar Portable Power Station 100594 (1411594)
- GARDNER BENDER Split Flx Tubing, Raceway, 3/8"x10 ft., Wht (FLX-3810W)
- MELTRIC 63-98043 INLET (63-98043)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- LEVITON Locking Plug (CS8465C)
- LEVITON Locking Plug (2661)
- LEVITON Locking Plug (CS8365C)
- LEVITON 30A Locking Plug 2P 3W 250Vac L6-30P Bk/Wt (2621)
- LEVITON Locking Plug (CS8265C)
- LEVITON Locking Plug (2721)
- HUBBELL 30A Locking Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741S)
- Leviton Locking Plugs