Shop All Plug & Receptacle Parts
Leviton
ELECTRICAL PLUGS L1430R WG IND GRD INSRT
Mfr # 29W74-IN
Zoro # G6277242
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Colorless
- Number of Wires 4
- Height 9.0000 in
- Type Replacement Insert
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 29W74-IN
- Zoro # G6277242
- UPC # 78477950722
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Height | 9.0000 in |
Length | 9.3750 in |
Details
Color | Colorless |
Number of Wires | 4 |
Type | Replacement Insert |
Number of Poles | 3 |
Voltage | 125/250 VAC |
Application | Industrial Applications |
Accessory Type | Replacement Interior |
Assembly Screws | Stainless Steel, Non-Magnetic |
Terminal Screws | Electroless Nickel-Coated Brass |
NEMA | L14-30P |
Wiring Module | Nylon |
Amperage | 30 A |
Blades/Contacts, Terminal Clamps | Electroless Nickel-Coated Brass |
Flammability | Rated V-2 per UL 94 |
Standard | UL:Â 498 |
Voltage Rating | 125/250 V |
Description
Replacement Female Interior Wiring Module Assembly (Insert) Nema L14-30R, 30A-125/250V, 3-pole 4-wire, Color: White, Includes Tri-drive Assembly Screws. For Use Only With Leviton 29W74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 200A, 600V AC, Indicating (AJT200)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C01E)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- LEVITON FLUSH MOUNT OUTLET 50A (00279-001-S00)
- LEVITON 5W 4P 20A Amp 120/208V-Ac Plug (2511)
- HUBBELL Pressure Switch (69HAU3)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- Leviton Plug & Receptacle Parts