Shop All Straight Blade Plugs
This Product is Discontinued
Leviton
Electrical Plugs Ent Blk 5-20P (Discontinued)
Mfr # 5366-B
Zoro # G5662938
This Product is Discontinued
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Number of Poles 2
- Material Nylon; Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5366-B
- Zoro # G5662938
- UPC # 78477142967
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Height | 9.5620 in |
Length | 11.7500 in |
Description
20 Amp, 125 Volt, Straight Blade, Plug, Industrial Grade, Grounding, All Black, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.