Shop All Straight Blade Plugs
Leviton
Electrical Plugs Eb Wguard Str8 Blade Plug 15A125V
Mfr # 14W47-B
Zoro # G5711046
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Number of Poles 2
- Cord Size .375 - .655
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 14W47-B
- Zoro # G5711046
- UPC # 78477012970
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .375 - .655 |
Height | 1.50 in |
Length | 5.00 in |
Width | 9 in |
Description
15 Amp, 125 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Wetguard, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22975737)
- HALEX Connector Water Tight 1.5 Inch (09215)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 15A (20PX10ID)
- POWER FIRST 100 ft. Extension Cord 12/3 Gauge YL/BK (52NY23)
- LEVITON Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black/White (5266-C)
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- LEVITON Polarized Plug2Wire15Abl (C25-101AN-00E)
- LEVITON Straight Blade Plug (5256-VY)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- BRYANT Straight Blade Device, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Yellow (5266BY)
- Leviton Straight Blade Devices