Shop All Locking Connectors
Leviton
Electrical Plugs Eb Wg Conn Lck 3Po4Wi3Ph L15-20R20A250V
Mfr # 27W75-B
Zoro # G5685408
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 20 A
- Voltage 250 VAC
- Color - Plugs and Receptacles Black
- Number of Wires 4
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 27W75-B
- Zoro # G5685408
- UPC # 78477053867
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Details
Amps | 20 A |
Voltage | 250 VAC |
Color - Plugs and Receptacles | Black |
Number of Wires | 4 |
Number of Poles | 3 |
IP Rating | IP66, IP67, IP69K |
Material | Nylon |
Phase | 3-Phase |
NEMA Rating | WD-6 |
Body Material | Santoprene TPV |
Application | Industrial Applications |
Dielectric Strength | Withstands 2000V per UL498 |
Flame Resistant | Rated V-2 per UL 94 |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Type | Locking Connector |
Environment | Wet |
Description
20-Amp, 250-Volt- 3PY, Locking Connector, Industrial Grade, Grounding, Wetguard, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Cable Fuse, CP Series, 600V AC, Cylindrical (CP500C1)
- HUBBELL HBL2811ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 120/208V, L21-30P, Black and White Nylon (HBL2811ST)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- LEVITON Watertight Locking Connector (29W47)
- LEVITON Watertight Locking Connector (25W04)
- LEVITON Locking Connector (7764C)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- LEVITON Locking Connector (2343)
- LEVITON Locking Connector (2433)
- LEVITON Locking Connector (6364CR)
- Leviton Locking Devices