Shop All Straight Blade Plugs
This Product is Discontinued
Leviton
Electrical Plugs Eb Plug Dead Front 2Po 3Wi (Discontinued)
Mfr # 515PR
Zoro # G5662676
This Product is Discontinued
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Commercial
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 515PR
- Zoro # G5662676
- UPC # 78477841426
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245" to 0.700" |
Details
Item - Plugs and Receptacles | Dust Tight Straight Blade Plug |
Item | Dust Tight Straight Blade Plug |
Wiring Style | Standard |
Grade - Plugs and Receptacles | Commercial |
Amps - Plugs and Receptacles | 15 |
Voltage - Plugs and Receptacles | 125VAC |
NEMA Plug Configuration - Plugs and Receptacles | 5-15P |
Number of Wires | 3 |
Phase - Plugs and Receptacles | 1 |
Antimicrobial | No |
Color | Black |
Number of Poles | 2 |
Color - Plugs and Receptacles | Black |
Material | Ethylene Propylene Thermoplastic Rubber |
NEMA Configuration | 5-15P |
Grade | Commercial |
Corrosion Resistant | No |
Standards | UL498 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73 |
Amps | 15 |
HP | 0.5 |
IP Rating | Not Rated |
Voltage | 125VAC |
Phase | 1 |
Description
Leviton 000-515PR-000 15 Amp Black Rubber Plug Grounded 125 Volt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.