Shop All Straight Blade Plugs
Leviton
ELECTRICAL PLUGS CLAMP INSERT 2W & 3W PLGS/CONN - WHT
Mfr # INS23-W
Zoro # G5684184
product price: $0.63
/ea
Sold in multiples of 27 for $17.01
$17.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Clamp Insert
- Length 6.8750 in
- Application Residential, Commercial
- Height 3.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # INS23-W
- Zoro # G5684184
- UPC # 78477101681
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Length | 6.8750 in |
Height | 3.8750 in |
Details
Color | White |
Type | Clamp Insert |
Application | Residential, Commercial |
Description
Clamp Insert For 2W , 3W Plugs And Connectors, WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- LEGRAND 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (L620CGCM)
- LEVITON Receptacle (CR20)
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4141206CHSS)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- LEVITON Straight Blade Plug (515PV)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- LEVITON Flanged Receptacle, Gray, 15 A, Rect, 5-15P (5278-CWP)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 50A 250V, 2-Pole 3-Wire Grounding, 6-50P, Gray (9650NP)
- Leviton Straight Blade Devices