Shop All Straight Blade Plugs
Leviton
ELECTRICAL PLUGS CLAMP INSERT 2W & 3W PLGS/CONN -BLK
Mfr # INS23-B
Zoro # G5663148
product price: $0.63
/ea
Sold in multiples of 27 for $17.01
$17.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Type Clamp Insert
- Height 3.8750 in
- Application Residential, Commercial
- Length 6.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # INS23-B
- Zoro # G5663148
- UPC # 78477101674
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Height | 3.8750 in |
Length | 6.8750 in |
Details
Color | Black |
Type | Clamp Insert |
Application | Residential, Commercial |
Description
Clamp Insert For 2W , 3W Plugs And Connectors. BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- SQUARE D Pnlbd Nq 225A 200 Neutral Kit (NQNL2)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 100' Long (SF4-100-GRAY)
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- LEVITON ELECTRICAL PLUGS 50A 480 VAC LOCKING PLUG (CS8465C)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- LEVITON Straight Blade Plug (5466-C)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- Leviton Straight Blade Plugs