Shop All Plug & Connector Accessories
Leviton
Electrical Plugs Cap For Strght/Lcking Plg 15A 20A Ylw
Mfr # 14W
Zoro # G5677893
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15/20A Straight and 15A Locking Wetguard Plugs
- Color Yellow
- Material of Construction Ethylene Propylene Thermoplastic Rubber
- Environment Wet
- Accessory Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 14W
- Zoro # G5677893
- UPC # 78477063729
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Item | Plug Cap |
For Use With | 15/20A Straight and 15A Locking Wetguard Plugs |
Color | Yellow |
Material of Construction | Ethylene Propylene Thermoplastic Rubber |
Environment | Wet |
Accessory Type | Cap |
Description
Watertight Cap For Straight Blade Plugs In I5 Amp and 20 Amp, and Locking Plugs In 15 Amp, Wetguard IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco 12VBPS2 2-Wire ConnectPro Receptacle (12VBPS2)
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC (55295102)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4In (RB250-125A)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- LEVITON Connectr Armored Vinl20A (520CA-000)
- Leviton Plug & Connector Accessories