Shop All Plug & Connector Accessories
Leviton
Electrical Plugs Cap For Lcking Plg 30A Ylw
Mfr # 28W
Zoro # G5678216
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPTR Rubber
- For Use With 30A Locking Wetguard Plugs
- Color Yellow
- Material of Construction Ethylene Propylene Thermoplastic Rubber
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 28W
- Zoro # G5678216
- UPC # 78477063675
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Item | Plug Cap |
Material | EPTR Rubber |
For Use With | 30A Locking Wetguard Plugs |
Color | Yellow |
Material of Construction | Ethylene Propylene Thermoplastic Rubber |
Enclosure Rating | NEMA 4, 4X, 12 IEC IP66 |
Accessory Type | Cap |
Environment | Wet |
Description
Cap For All 30A Wetguard Locking Plugs, IP66, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 18mm dia. (VM18PNOQ)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A045SAX)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, SOUR (36034P1BK)
- Leviton Plug & Connector Accessories