Shop All Plug & Connector Accessories
Leviton
Electrical Plugs Cap For Lcking Plg 30A Blk
Mfr # 28W-B
Zoro # G5677053
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Watertight Cap
- Material EPTR Rubber
- Color Black
- Height 1.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 28W-B
- Zoro # G5677053
- UPC # 78477095942
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Height | 1.50 in |
Width | 10 in |
Length | 6.00 in |
Details
Type | Watertight Cap |
Material | EPTR Rubber |
Color | Black |
Voltage Rating | 125/250/277/347/480/600 V |
Application | Industrial Applications |
Environment | Wet |
Enclosure Rating | NEMA 4, 4X, 12 IEC IP66 |
Accessory Type | Cap |
Environmental Conditions | Flammability (Rated V-2 per UL94);Operating Temperature Range (-40 to +60 DEG C) |
Amperage Rating | 30 A |
Description
Cap for Locking Plug, 30 Amp, Wetguard, IP66, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (LB75T-A)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH3)
- KABLE KONTROL Cable Zip Ties 36" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT299)
- ACROMAG Busworks Modbus Rtu Module I/O Module (913MB-0900)
- LEVITON Conn Armored Vnyl Yel15A (615CA-000)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- LEVITON Plug Angle Res 15A (101AN-00W)
- LEVITON PLUG STRT BLDE 5-15P BLK (010-48648-03E)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- Leviton Plug & Connector Accessories