Shop All Plug & Connector Accessories
Leviton
Electrical Plugs Cap For Lcking Plg 20A Ylw
Mfr # 26W
Zoro # G5677692
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20A Locking Wetguard Plugs
- Color Yellow
- Material of Construction Ethylene Propylene Thermoplastic Rubber
- Enclosure Rating NEMA 4, 4X, 12 IEC IP66
- Accessory Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W
- Zoro # G5677692
- UPC # 78477063736
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Item | Plug Cap |
For Use With | 20A Locking Wetguard Plugs |
Color | Yellow |
Material of Construction | Ethylene Propylene Thermoplastic Rubber |
Enclosure Rating | NEMA 4, 4X, 12 IEC IP66 |
Accessory Type | Cap |
Environment | Wet |
Description
Cap for Locking Plug, 20 Amp, Wetguard IP66, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Thin, 3/8" (FS-3/8NSS E/G)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- LEVITON Grounding Connector 20A (620CA-000)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- GE 7 3/8 in H x 9 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U038C010)
- Leviton Plug & Connector Accessories