Shop All Locking Connectors
Leviton
Electrical Plugs A L21-20R Wetguard Conn Ylw
Mfr # 76W81-C
Zoro # G5716122
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Voltage 120/208 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Color - Plugs and Receptacles Yellow
- Number of Wires 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 76W81-C
- Zoro # G5716122
- UPC # 78477525517
- Country of Origin United States
- Category Locking Connectors
Dimensions
Height | 2.31 in |
Length | 15.7500 in |
Details
Amps | 20 A |
Voltage | 120/208 VAC |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 4, 4X, 12 IEC IP66 |
Color - Plugs and Receptacles | Yellow |
Number of Wires | 5 |
Number of Poles | 4 |
NEMA Rating | WD-6 |
Phase | 3-Phase WYE |
Body Material | Nylon |
Flame Resistant | Rated V-2 per UL 94 (wiring module) |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Environment | Wet |
Type | Locking Connector |
Dielectric Strength | Withstands 2000V per UL498 |
Description
20 Amp, 120/208V, 3 Phase WYE, NEMA L21-20, 4P, 5W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Mc Cable 12/2 Awg 25' (61023121)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC, A Curve (QO225GFI)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- LEVITON Watertight Locking Connector (29W75)
- LEVITON 20A Locking Connector 2P 3W 250Vac L6-20R Bk (2323-B)
- LEVITON Watertight Locking Connector (27W09)
- LEVITON Locking Connector (2313)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- LEVITON Watertight Locking Connector (27W76)
- MARINCO 3015P Marinco 30A 250V 3 Plug Locking (3015P)
- Leviton Locking Connectors