Shop All Straight Blade Plugs
Leviton
Electrical Plugs 7-50P 50A 27V Angled Plug
Mfr # 9750-P
Zoro # G5670638
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 277 VAC
- Number of Wires 3
- Number of Poles 2
- HP 3 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 9750-P
- Zoro # G5670638
- UPC # 78477809921
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | .625 - 1.375 |
Height | 3.00 in |
Length | 4.88 in |
Width | 3.5 in |
Dimensions | 4.37 in H x 2.76 in W x 1.89 in D |
Wire Size | 10-4 AWG (Terminal Accommodation);.625-1.375 IN (Cord Grip Range) |
Cord Diameter | 5/8 to 1-3/8 |
Description
50-Amp, 277 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Angle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 34 Zinc Conduit Hub (91632)
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- LEVITON Straight Blade Plug (8315-PLC)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 5-30P (9530-P)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- LEVITON Plug Straight Blade Ylw (081-05256-OVY)
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- Leviton Straight Blade Plugs