Shop All Straight Blade Plugs
Leviton
Electrical Plugs 620P Angled Python Plug Ylw
Mfr # 5456-VA
Zoro # G5683825
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Wires 3
- Number of Poles 2
- Special Features Ratings and NEMA I.D. permanently marked on device; Certified for current interrupting at full rated current
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5456-VA
- Zoro # G5683825
- UPC # 78477055120
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Length | 4.00 in |
Height | 1.22 in |
Width | 3 in |
Description
20 Amp, 250 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Python Angle, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MPPT WireBox-XL MC4 150-85/100 & 250-85/100 VE.Can (SCC950400310)
- LEVITON Watertight Locking Plug (28W75)
- MONOPRICE Cat6 Utp Patch Cable, 1 ft.Yellow (13241)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/4In (RB300-125)
- LEVITON Angle Plug Nongrnd30/50A (00287-00E)
- LEVITON Straight Blade Plug (5256-VY)
- LEVITON PLUG ARMORED VINYL 20A (520PA-000)
- LEVITON Straight Blade Plug (5266-CY)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- BRYANT Straight Blade Device, Male Plug, Heavy Duty, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Blk (5395)
- Leviton Straight Blade Plugs